Monitor Stand Riser with Drawer, 17in x 13in x 3.75in, Black, Supports 22 lbs

  • Mfr # DRPLMONST-BLK

  • Zoro # G215509517


product price:  $30.99
/ea

Key Features

Color
Black
Material
Plastic
Workstation Type
Mobile Workstation; Traditional Desk/Table
OEM/Compatible
Compatible
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRPLMONST-BLK
Zoro #
G215509517
UPC #
887530007606
Country of Origin
China

Details

Color
Black
Material
Plastic
Workstation Type
Mobile Workstation; Traditional Desk/Table
OEM/Compatible
Compatible
Item
Desktop Monitor Stands
Number of Drawers
1
Number of Shelves
1

Description

Raise up your monitor for maximum comfort. Storage drawer helps clear up your desktop. Rubber feet protect your desk surface. Great for laptops, printers or monitors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.