Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000
Mfr # MGRL4WH0912
Zoro # G9169072
original price:
$237.99
5% off
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 9 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL4WH0912
- Zoro # G9169072
- UPC # 842999021655
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 9 in |
Length | 12 in |
Size | 1 gal |
Depth | 0 |
Opening Size | 9" |
Usable Length | 12 in |
Seal Width | 9 in |
Seal Length | 12 in |
Usable Width | 9 in |
Details
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 9 in, Length 12 in, With Hang Hole Yes, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 12 in, Seal Width 9 in, Usable Length 12 in, Usable Width 9 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK25 (10E854)
- XEROX XEROX COMP WC 5325/5330 5335- (006R01159)
- PARTNERS BRAND Poly Mailer, 24" x 24", White, 125/Case (B878)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2P0508)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (MGRL2P0610)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 10", 4 mil, Clear, Pk500 (MGRL4P1010)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk500 (MGRL4P1212)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (MGRL2P0404)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 4", Clear (R64)
- Minigrip Shipping & Packing Bags