Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 gal Rodent-Repellent Trash Bags, 40 in x 48 in, Heavy-Duty, 16 micron, Black

  • Mfr # MX4048HD B16

  • Zoro # G4381824


product price: $77.29
/pk 250, $0.31/ea
Free Shipping & Returns

Key Features

Strength Rating
Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Thickness
16 micron
Size
40 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX4048HD B16
Zoro #
G4381824
UPC #
856174003251
Country of Origin
United States

Dimensions

Thickness
16 micron
Size
40 in x 48 in
Height
48 in
Width
40 in
Overall Width
40 in

Details

Capacity
45 gal
Strength Rating
Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Scent
Mint
Color
Black
Item
Rodent-Repellent Trash Bags
Trash Bag Color Family
Black
Bags per Roll/Pack
25/10
Bag Product Grouping
Rodent-Repellent Trash Bag
% Recycled Content
0%
Bottom Seal Type
Flat
Seal
Flat
Legend
Mint-X Logo
Trash Bag Material
High Density Polyethylene (HDPE)
Rolls per Package
10
Max. Load
50 lbs
Bags Per Roll
25
Application
Food Service
Package Configuration
Coreless Roll
Bags per Roll
250
Type
Rodent Repellent
Product Type
Rodent-Repellent Trash Bags

Description

Rodent-Repellent Trash Bag, Capacity 45 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 16 micron, Color Black, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X(R) Logo, Package Configuration Coreless Roll, Bags per Roll 250, Rolls per Package 10, Item Rodent-Repellent Trash Bags, Application Food Service, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products