Kleen Sweep 27 HM27R 27 in Walk-Behind Commercial Floor Sweeper
- Mfr # 804495
- Zoro # G323348282
product price:Â
$
987.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804495
- Zoro #
- G323348282
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 25 in
- Width
- 30 in
Details
- Item
- Floor Scrubber
Description
The MINUTEMAN INTERNATIONAL HM27R Kleen Sweep 27 is a top-of-the-line commercial-grade floor sweeper for efficient, heavy-duty cleaning in large spaces. Featuring durable steel construction, a 27-inch cleaning path, a powerful vacuum system, and a user-friendly control panel, this model ensures quick, effective debris removal. This versatile sweeper helps maintain cleanliness, reduce downtime, and improve workplace safety, making it an essential tool for facilities looking to optimize operations. The HM27R complies with industry safety standards and is built to last, providing reliability and durability for demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.