Shop MINUTEMAN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kleen Sweep 25W 25 in Battery Walk-Behind Carpet/Hard Floor Sweeper
- Mfr # 804496
- Zoro # G123348246
product price:Â
$
4,112.99
/ea
Key Features
Width
30 in
Hopper Capacity
1.06 cu ft
Length
25 in
Power Source
24 x 40Ah gel battery
Cleaning Path Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804496
- Zoro #
- G123348246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Length
- 25 in
- Cleaning Path Width
- 25 in
Details
- Hopper Capacity
- 1.06 cu ft
- Item
- Floor Scrubber
- Power Source
- 24 x 40Ah gel battery
Description
The Kleen Sweep 25 is a New Walk-Behind Carpet Sweeper from Minuteman International. This carpet sweeper picks up dirt and debris without having to vacuum. Equipped with green clean features that make it environmentally friendly and beneficial for your work environment. Minuteman's Kleen Sweep has a 25 in cleaning path that offers excellent performance on carpeted and hard floor ares. Ergonomically shaped with an adjustable handle for easy use. Designed with a one-button operation, a 24 volt battery, and a 99.97% efficient dust filter. Equipped with On-board charger. Includes: Polyester Main Broom, Polypropylene Side Broom, Battery, 6V, 10 A Battery (4 required).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.