Kleen Sweep 28B KS28BQP 28 in Battery Walk-Behind Floor Sweeper
- Mfr # 804497
- Zoro # G923348248
product price:Â
$
7,973.99
/ea
Key Features
Brush Motor
0.8 hp / 600 W
Power Source
12v Maintenance Free Battery System/On-Board Charger
Brush Speed
3.1 mph
Width
27.2 in
Length
47.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804497
- Zoro #
- G923348248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 27.2 in
- Length
- 47.2 in
Details
- Brush Motor
- 0.8 hp / 600 W
- Power Source
- 12v Maintenance Free Battery System/On-Board Charger
- Brush Speed
- 3.1 mph
- Item
- Floor Scrubber
Description
The MINUTEMAN INTERNATIONAL KS28BQP Kleen Sweep 28B Kit 6403-21 is a high-performance, efficient cleaning solution that can easily tackle large-scale sweeping tasks. Featuring a powerful battery-operated motor, a durable 28-inch cleaning path, an ergonomic design for operator comfort, and user-friendly controls, this kit ensures thorough cleaning across various surfaces. This versatile sweeper reduces cleaning time, enhances productivity, and provides reliable results, making it an ideal choice for commercial and industrial spaces. The MINUTEMAN KS28BQP Kleen Sweep 28B Kit complies with rigorous safety standards to ensure a secure and dependable cleaning experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.