Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18932
Zoro #
G6206313
UPC #
015829189324
Country of Origin
China
Dimensions
Overall Length
7-1/2"
Blade Length
1-3/4"
Details
Handle Material
ABS
Blade Material
Stainless steel
Cutting Capacity
1/4"
Features
Rust and Corrosion Resistant, Bypass Blade Action, Industrial Cutting Power, Locks for Safety, Spring Action, Lifetime Warranty
Grip Type
Thermoplastic Rubber
Lock Type
Thumb Lock
Item
Bypass Pruner
Description
Bypass Pruner, Blade Length 1-3/4 In., Blade Material Stainless Steel, Cutting Capacity 1/4 In., Features Rust and Corrosion Resistant, Bypass Blade Action, Industrial Cutting Power, Locks for Safety, Spring Action, Lifetime Warranty, Grip Type Thermoplastic Rubber, Handle Material ABS, Lock Type Thumb Lock, Overall Length 7-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.