Shop MIRACLE-GRO
See all product information
Create Account
Flower and Plant Potting Mix 1 cu ft
- Mfr # 75651301
- Zoro # G516255915
product price:Â
$
162.69
/ea
Sold in multiples of 80 for
$13,015.20
Free Shipping & Returns
Key Features
For Use With
Potting/Top-Soils-Lrg Bag
Length
48 in
Width
61.5 in
Height
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75651301
- Zoro #
- G516255915
- UPC #
- 32247565134
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Width
- 61.5 in
- Height
- 40 in
Details
- For Use With
- Potting/Top-Soils-Lrg Bag
- Item
- Bagged Products
Description
Bag Capacity/Dry Volume: 1, Brand Name: Miracle-Gro, Feed Duration: Up to 6 Months, Ideal for Growing: Flower and Plant, Organic: No, Product Type: Potting Mix, Soil Type: Potting Soil, Sub Brand: , Contains Fertilizer: Yes, Coverage Area: , Primary Usage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.