Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18938
Zoro #
G6158311
UPC #
015829189386
Country of Origin
China
Dimensions
Overall Length
8"
Blade Length
2-3/8", 2", 3"
Details
Handle Material
ABS
Blade Material
Titanium Bonded Stainless Steel
Cutting Capacity
1/4", 1/2", 1/8"
Features
3 Times Harder than Untreated Steel, 3 pcs. Lawn and Garden Tools Contents: Titanium Bonded 8" Garden Snip, Titanium Bonded 8" All Purpose Shears, Titanium Bonded 8" Pruner
Lock Type
Assorted
Item
Pruner Set
Grip Type
Non-Slip
Description
Pruner Set, Blade Length 2-3/8 In., 2 In., 3 In., Blade Material Titanium Bonded Stainless Steel, Cutting Capacity 1/4 In., 1/2 In., 1/8 In., Features 3 Times Harder than Untreated Steel, 3 pcs. Lawn and Garden Tools Contents: Titanium Bonded 8 In. Garden Snip, Titanium Bonded 8 In. All Purpose Shears, Titanium Bonded 8 In. Pruner, Grip Type Non-Slip, Handle Material ABS, Lock Type Assorted, Overall Length 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.