Zoro Homepage

3-Socket Designer Kitchen Gardener Grow Light Kit- Red Spec. 11W Replace 150W Grow Bulbs

  • Mfr # 801807

  • Zoro # G311555128


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Rated Life
20,000 hr
Voltage
120V
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Material
Plastic, Rubber
Includes
String Light Fixture (1); LED Light Bulb (3); Shades (3); Timer (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801807
Zoro #
G311555128
UPC #
-
Country of Origin
China

Details

Rated Life
20,000 hr
Voltage
120V
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Material
Plastic, Rubber
Includes
String Light Fixture (1); LED Light Bulb (3); Shades (3); Timer (1)
Bulb Shape
A19
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology, Rough Service, Shatter-Resistant
Bulb Base Type
Medium Screw (E26)
Bulb Min. Starting Temp.
-20 Degrees C
Bulb Start Type
Instant-on
Lighting Technology
LED
Watts
11W
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Primary Application
Harvest / Fruiting / Flowering, Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Light Color
Red Spectrum

Description

Grow your hungry plants exactly how you need to with the Miracle LED Designer Kitchen Gardener Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, never again struggle with supplying your plants with enough light or sacrifice the layout of your home in order to move your plants closer to the light they need! Designer kits come with luxurious shades designed to match appliances in your home making plant growing easy AND pretty. Braided cord and white socket holders blend in to your homes interior. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle with ease! Set the time and push the tabs down to set how long your plants receive light.


  • •LUXURIOUS APPEARANCE - Lovely braided cord and polarized plug makes this kit flexible, strong, water resistant and pretty to look at! Shades sit above each bulb to cover lights and match your home appliances. Your little garden will fit right in!
  • •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Ultra Grow bulbs run for only $1.08 a year!
  • •RED SPECTRUM Growing Power is Perfect for your budding and blooming vegetables, fruits, and flowers to enhance growth and yield.
  • •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
  • •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
  • •LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 4-foot strings are perfect to reach the tightest and most difficult spaces with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.