Zoro Homepage

Light Bulb, 120 V, 14 W, 185 mA, LED, PK4

  • Mfr # 601817

  • Zoro # G301209468


product price: $60.29
/pk 4, $15.07/ea

Key Features

Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601817
Zoro #
G301209468
UPC #
810065871084
Country of Origin
China

Dimensions

Length
4 3/4 in
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
2 3/8 in
Peak Wavelength
450 nm

Details

Item
Light Bulb,Blue Spc DaylPlus Grow LED,PK4
Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
High Output
No
Bulb Operating Temp. Range
-20 to 60 Degrees C
Light Distribution
Spot
Energy Star Compliant
No
Bulb Power Source
Direct Wired
Bulb Beam Angle
180 Degrees
Indoor/Outdoor Usage
Indoor Only
Standards
UL Listed
Shatter-Resistant
Yes
Rough Service
Yes
Wattage Equivalency
150W INC
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Start Type
Instant
Includes
(4) LED Grow Light Bulbs
Plant Growth Application
Germination, Height Control, Seed Starting, Vegetative Growth
CA Title 20 Compliant
No
Features
White Light Appearance
Bulb Minimum Starting Temperature
-4 Degrees F
Spectrum
Blue, Full/Broad
Amps
185 mA
For Use With
Miracle LED Grow Light Fixtures
Maximum Operating Temperature
140 Degrees F
Incandescent Wattage Equivalency
150 W

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Seed Starting, Height Control, Vegetative Growth, Spectrum Blue, Full/Broad, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 450 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Direct Wired, Bulb UL Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.