Miracle Led

U.L. Listed 1 Inch Stackable Porcelain Socket Extenders


product price: $35.15
/pk 6, $5.86/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lamp Base E26
  • Watts 100 W
  • Standards UL Listed
  • Type Stackable
  • Use With Recessed Can
See all product information

Product Information

Details

Item 1" Stackable Porcel
Lamp Base E26
Watts 100 W
Standards UL Listed
Type Stackable
Use With Recessed Can
Color White
Voltage 120 V
Application Ceiling

Description

1 In. Stackable Porcel, Color White, Compatible with Grainger Part Number 655Y01,655Y05, Compatible with Manufacturer Model Number 602109, 602114, Product Type Stackable Porcel, Watts 100 W, Application Ceiling, Lamp Base E26, Voltage 120 V, Standards UL Listed, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.