Zoro Homepage

Analog Module Q64AD

  • Mfr # Q64AD

  • Zoro # G908092296


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
4
Depth
90 mm
Display
LED Indicators
Width
27.4 mm
Height
98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q64AD
Zoro #
G908092296
UPC #
-
Country of Origin
Japan

Dimensions

Depth
90 mm
Width
27.4 mm
Height
98 mm

Details

Number of Inputs
4
Display
LED Indicators
Item
Analog-to-Digital Input Module
Features
Voltage/Current Input selectable per channel
Standards
UL/cUL, CE

Description

Q64Ad Analog Digital Converter Unit Analog Module 4Channel Input VoltageCurrent 30Ma 15Vdc 063 5Vdc 1010V020Ma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.