Cogged V-Belt, Triplex, CX240, CX, CR, 240 in, 7/8 in Top Width
- Mfr # CX240
- Zoro # G606118960
product price:Â
$
96.45
/ea
Key Features
V-Belt Type
CX
V-Belt Section
CX
Number of Ribs
1
Top Width
7/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX240
- Zoro #
- G606118960
- UPC #
- 34494030052
- Country of Origin
- Japan
- Item
- Cogged V-Belt
- V-Belt Type
- CX
- Belt Series
- Triplex
- V-Belt Section
- CX
- Industry Number
- CX240
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 194 Degrees F
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 240 in
- Height
- 0.562 in
Description
Raw Edged Cogged V-Belt C Type, 7/8" x 240"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.