Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B276 Classical V-Belt, 7083 mm Outside Length, 21/32 in Top Width

  • Mfr # B276

  • Zoro # G806119163


product price: $43.75
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B276
Outside Length
7083 mm
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B276
Zoro #
G806119163
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
7083 mm
Top Width
21/32 in
Height
0.433 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B276
Material
SBR Blend Rubber
Banded Belt
Yes
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.