Shop MITSUBOSHI
See all product information
Create Account
G Series Double Sided Timing Belt, H Profile, 176.5'' L x 3'' W
Mfr # 1765DH300
Zoro # G506117971
product price:Â $869.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DH
Industry Number
1765DH300
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1765DH300
- Zoro #
- G506117971
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- DH
- Top Width
- 3 in
- Pitch Length
- 176.50 in
Details
- Item
- Timing Belt
- Industry Number
- 1765DH300
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 0.50 in
- Number of Teeth
- 353
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 194 Degrees F
- Belt Series
- G H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.