Shop MITSUBOSHI

G Series Double Sided Timing Belt, XL Profile, 26'' L x 0.25'' W

  • Mfr # 260DXL025

  • Zoro # G606121731


product price:  $13.19
/ea

Key Features

Belt Trade Size
DXL
Industry Number
260DXL025
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260DXL025
Zoro #
G606121731
UPC #
34494070232
Country of Origin
Japan

Dimensions

Belt Trade Size
DXL
Top Width
0.25 in
Pitch Length
26 in

Details

Item
Timing Belt
Industry Number
260DXL025
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.20 in
Number of Teeth
130
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Belt Series
G Series XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.