Shop MITSUBOSHI
See all product information
Create Account
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3360mm L - 14MGT-3360-20
Mfr # 200G14M3360
Zoro # G502598705
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
14MGT-3360-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200G14M3360
Zoro #
G502598705
UPC #
34494093248
Country of Origin
Japan
Dimensions
Belt Trade Size
14M
Top Width
20 mm
Pitch Length
3360 mm
Height
9.8mm
Details
Item
Timing Belt
Industry Number
14MGT-3360-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
240
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Weight
1.2296488512 lbs
Cover Material
NYLON/TEFLON
Description
Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3360mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.