Shop All Timing Belts
Mitsuboshi
H Series Timing Belt (HTD) 14mm Pitch, 1680mm L x 40mm W - 1680-14M-40
Mfr # 1680H14M40
Zoro # G902600862
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 14mm
- Width - Timing Belts 40mm
- Industry Number - Timing Belts 1680-14M-40
- Material Chloroprene Rubber
Product Information
- Brand Mitsuboshi
- MFR # 1680H14M40
- Zoro # G902600862
- UPC # 34494047821
- Country of Origin Thailand
- Category Timing Belts
Dimensions
Width - Timing Belts | 40mm |
Height | 10mm |
Details
Description
(HTD) 14mm Pitch, 1680mm L x 40mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A35 (A35)
- GATES PowerGrip HTD Belts, 608-8M-20 (608-8M-20)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- MILTON INDUSTRIES 1/4" NPT Male P-Style Plug (1809)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1440mm L - 8MGT-1440-21 (210G8M1440)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 1750mm L (200G14M1750)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 3304mm L - 14MGT-3304-125 (1250G14M3304)
- MITSUBOSHI G Series Timing Belt, H Profile, 80 Teeth 1in W (400H100)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 720mm L - 8MGT-720-36 (360G8M720)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1120mm L - 8MGT-1120-21 (210G8M1120)
- B B MANUFACTURING 165L050G, Timing Belt, Neoprene, Fiberglass (165L050G)
- Mitsuboshi Timing Belts