H Series Timing Belt (HTD) 5mm Pitch, 950mm L x 9mm W - 950-5M-9

  • Mfr # 950H5M9

  • Zoro # G702598499


product price: $8.39
/ea

Key Features

Number of Teeth - Timing Belts
190
Pitch - Timing Belts
5mm
Width - Timing Belts
9mm
Industry Number - Timing Belts
950-5M-9
Material
Chloroprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950H5M9
Zoro #
G702598499
UPC #
34494048927
Country of Origin
Singapore

Dimensions

Width - Timing Belts
9mm
Height
4mm

Details

Number of Teeth - Timing Belts
190
Pitch - Timing Belts
5mm
Industry Number - Timing Belts
950-5M-9
Material
Chloroprene Rubber
Weight
0.079 lbs
Cover Material
Nylon
Core Cord
Fiberglass

Description

(HTD) 5mm Pitch, 950mm L x 9mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.