Shop MITSUBOSHI

H Series Timing Belt (HTD) 8mm Pitch, 1904mm L x 85mm W - 1904-8M-85

  • Mfr # 1904H8M85

  • Zoro # G002597949


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Industry Number
1904-8M-85
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1904H8M85
Zoro #
G002597949
UPC #
34494051095
Country of Origin
Thailand

Dimensions

Belt Trade Size
8M
Top Width
85 mm
Pitch Length
1904 mm
Height
6mm

Details

Item
Timing Belt
Industry Number
1904-8M-85
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
238
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Belt Series
H Series (HTD)
Weight
1.8553 lbs
Cover Material
Nylon

Description

(HTD) 8mm Pitch, 1904mm L x 85mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.