Shop MITSUBOSHI

Mega Torque EP 8mm Pitch, 2600mm L x 50mm W

  • Mfr # Mega Torque EP

  • Zoro # G007353021


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Industry Number
2600GP8M50
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Mega Torque EP
Zoro #
G007353021
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
8M
Top Width
50 mm
Pitch Length
2600 mm

Details

Item
Timing Belt
Industry Number
2600GP8M50
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
325
Belt Material
EPDM
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
248 Degrees F
Belt Series
Mega Torque EP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.