Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 180'' Long x 19 Ribs Wide - 180J19
Mfr # 180J19
Zoro # G502601498
product price:Â $37.29
/eaKey Features
Industry Number
180J19
Number of Ribs
19
Material
Chloroprene / EPDM
Width
1.7504Inch
Length
18Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
180J19
Zoro #
G502601498
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.7504Inch
Length
18Inch
Height
0.15Inch
Thickness
3.8 mm
Outside Length
18 in
Top Width
44.46 mm
Details
Industry Number
180J19
Number of Ribs
19
Material
Chloroprene / EPDM
Weight
0.211 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 180'' Long x 19 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.