Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 180'' Long x 51 Ribs Wide - 180J51

  • Mfr # 180J51

  • Zoro # G402596726


product price:  $89.95
/ea

Key Features

Industry Number
180J51
Number of Ribs
51
Material
Chloroprene / EPDM
Height
0.15Inch
Weight
0.565 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180J51
Zoro #
G402596726
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
4.6984Inch
Length
18Inch
Top Width
119.34 mm
Thickness
3.8 mm
Outside Length
18 in

Details

Industry Number
180J51
Number of Ribs
51
Material
Chloroprene / EPDM
Weight
0.565 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J

Description

V-Ribbed - J Series 180'' Long x 51 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.