Ribstar Belt V-Ribbed - J Series 26'' Long x 20 Ribs Wide - 260J20

  • Mfr # 260J20

  • Zoro # G602598971


product price:  $39.45
/ea

Key Features

Industry Number
260J20
Number of Ribs
20
Material
Chloroprene Rubber
Weight
0.32 lbs
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260J20
Zoro #
G602598971
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
1.8425Inch
Length
26Inch

Details

Industry Number
260J20
Number of Ribs
20
Material
Chloroprene Rubber
Weight
0.32 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 26'' Long x 20 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.