Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 27'' Long x 11 Ribs Wide - 270J11
Mfr # 270J11
Zoro # G402600317
product price:Â $17.39
/eaKey Features
Industry Number
270J11
Number of Ribs
11
Material
Chloroprene / EPDM
Length
27Inch
Width
1.0134Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 270J11
- Zoro #
- G402600317
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Length
- 27Inch
- Width
- 1.0134Inch
- Height
- 0.15Inch
- Top Width
- 25.74 mm
- Outside Length
- 27 in
- Thickness
- 3.8 mm
Details
- Industry Number
- 270J11
- Number of Ribs
- 11
- Material
- Chloroprene / EPDM
- Weight
- 0.183 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- Temp. Range
- -22 Degrees to 194 Degrees F
- Item
- Ribbed V-Belt
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Belt Series
- RIBSTAR G
- V-Belt Section
- J
Description
V-Ribbed - J Series 27'' Long x 11 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.