Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 30'' Long x 15 Ribs Wide - 300J15

  • Mfr # 300J15

  • Zoro # G502596664


product price:  $26.59
/ea

Key Features

Industry Number
300J15
Number of Ribs
15
Material
Chloroprene / EPDM
Height
0.15Inch
Width
1.3819Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300J15
Zoro #
G502596664
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
1.3819Inch
Length
30Inch
Outside Length
30 in
Thickness
3.8 mm
Top Width
35.1 mm

Details

Industry Number
300J15
Number of Ribs
15
Material
Chloroprene / EPDM
Weight
0.277 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 30'' Long x 15 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.