Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 40'' Long x 15 Ribs Wide - 400J15

  • Mfr # 400J15

  • Zoro # G902598213


product price:  $32.19
/ea

Key Features

Industry Number
400J15
Number of Ribs
15
Material
Chloroprene / EPDM
Height
0.15Inch
Length
40Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400J15
Zoro #
G902598213
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
40Inch
Width
1.3819Inch
Top Width
35.1 mm
Outside Length
40 in
Thickness
3.8 mm

Details

Industry Number
400J15
Number of Ribs
15
Material
Chloroprene / EPDM
Weight
0.37 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - J Series 40'' Long x 15 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.