Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 41'' Long x 29 Ribs Wide - 410J29
Mfr # 410J29
Zoro # G002600113
product price:Â $62.59
/eaKey Features
Industry Number
410J29
Number of Ribs
29
Material
Chloroprene / EPDM
Weight
0.732 lb
Width
2.6717Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 410J29
- Zoro #
- G002600113
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 2.6717Inch
- Height
- 0.15Inch
- Length
- 41Inch
- Thickness
- 3.8 mm
- Outside Length
- 41 in
- Top Width
- 67.86 mm
Details
- Industry Number
- 410J29
- Number of Ribs
- 29
- Material
- Chloroprene / EPDM
- Weight
- 0.732 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Pet
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Temp. Range
- -22 Degrees to 194 Degrees F
- V-Belt Section
- J
- Belt Series
- RIBSTAR G
- Item
- Ribbed V-Belt
Description
V-Ribbed - J Series 41'' Long x 29 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.