Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 53'' Long x 52 Ribs Wide - 530J52
Mfr # 530J52
Zoro # G502600767
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Industry Number
530J52
Number of Ribs
52
Material
Chloroprene / EPDM
Weight
1.698 lb
Length
53Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
530J52
Zoro #
G502600767
UPC #
-
Country of Origin
Japan
Dimensions
Length
53Inch
Width
4.7906Inch
Height
0.15Inch
Outside Length
53 in
Thickness
3.8 mm
Top Width
121.68 mm
Details
Industry Number
530J52
Number of Ribs
52
Material
Chloroprene / EPDM
Weight
1.698 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 53'' Long x 52 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.