Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 77'' Long x 18 Ribs Wide - 770J18

  • Mfr # 770J18

  • Zoro # G702601489


product price:  $51.99
/ea

Key Features

Industry Number
770J18
Number of Ribs
18
Material
Chloroprene / EPDM
Width
1.6583Inch
Weight
0.854 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
770J18
Zoro #
G702601489
UPC #
-
Country of Origin
Japan

Dimensions

Width
1.6583Inch
Height
0.15Inch
Length
77Inch
Thickness
3.8 mm
Top Width
42.12 mm
Outside Length
77 in

Details

Industry Number
770J18
Number of Ribs
18
Material
Chloroprene / EPDM
Weight
0.854 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 77'' Long x 18 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.