Shop MITSUBOSHI

Ribstar Belt V-Ribbed - L Series 81.5'' Long x 22 Ribs Wide - 815L22

  • Mfr # 815L22

  • Zoro # G902599470


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Industry Number
815L22
Number of Ribs
22
Material
Chloroprene / EPDM
Height
0.295Inch
Width
4.0709Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
815L22
Zoro #
G902599470
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.295Inch
Width
4.0709Inch
Length
81.5Inch
Thickness
7.5 mm
Outside Length
81.5 in
Top Width
103.4 mm

Details

Industry Number
815L22
Number of Ribs
22
Material
Chloroprene / EPDM
Weight
2.008 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
L
Item
Ribbed V-Belt

Description

V-Ribbed - L Series 81.5'' Long x 22 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.