Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 26 Ribs Wide - 815L26
Mfr # 815L26
Zoro # G402599536
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Industry Number
815L26
Number of Ribs
26
Material
Chloroprene / EPDM
Height
0.295Inch
Weight
2.373 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
815L26
Zoro #
G402599536
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.295Inch
Length
81.5Inch
Width
4.811Inch
Outside Length
81.5 in
Thickness
7.5 mm
Top Width
122.2 mm
Details
Industry Number
815L26
Number of Ribs
26
Material
Chloroprene / EPDM
Weight
2.373 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
L
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Description
V-Ribbed - L Series 81.5'' Long x 26 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.