Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 31 Ribs Wide - 815L31
Mfr # 815L31
Zoro # G502599863
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Industry Number
815L31
Number of Ribs
31
Material
Chloroprene / EPDM
Width
5.7362Inch
Height
0.295Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
815L31
Zoro #
G502599863
UPC #
-
Country of Origin
Japan
Dimensions
Width
5.7362Inch
Height
0.295Inch
Length
81.5Inch
Outside Length
81.5 in
Top Width
145.7 mm
Thickness
7.5 mm
Details
Industry Number
815L31
Number of Ribs
31
Material
Chloroprene / EPDM
Weight
2.83 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
L
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Description
V-Ribbed - L Series 81.5'' Long x 31 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.