Shop MITSUBOSHI

Ribstar Belt V-Ribbed - L Series 81.5'' Long x 54 Ribs Wide - 815L54

  • Mfr # 815L54

  • Zoro # G802600801


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Industry Number
815L54
Number of Ribs
54
Material
Chloroprene / EPDM
Width
9.9921Inch
Height
0.295Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
815L54
Zoro #
G802600801
UPC #
-
Country of Origin
Japan

Dimensions

Width
9.9921Inch
Height
0.295Inch
Length
81.5Inch
Thickness
7.5 mm
Top Width
253.8 mm
Outside Length
81.5 in

Details

Industry Number
815L54
Number of Ribs
54
Material
Chloroprene / EPDM
Weight
4.929 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
V-Belt Section
L
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - L Series 81.5'' Long x 54 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.