Zoro Homepage

Super KB 3L Type, 3/8" x 47'' - 3L470K

  • Mfr # 3LK470

  • Zoro # G002600748


product price: $12.39
/ea

Key Features

Industry Number
3LK470
Number of Ribs
1
Material
Chloroprene Rubber
Height
0.2188Inch
Width
0.375Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LK470
Zoro #
G002600748
UPC #
34494020176
Country of Origin
Indonesia

Dimensions

Height
0.2188Inch
Width
0.375Inch
Length
47Inch

Details

Industry Number
3LK470
Number of Ribs
1
Material
Chloroprene Rubber
Weight
0.141 lbs
Groove Angle
40°
Core Cord
Aramid
Cover Material
Pet

Description

3L Type, 3/8" x 47''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.