Shop MITSUBOSHI

Super Torque Double sided Timing Belt, 3mm Pitch, 882mm L x 6mm W

  • Mfr # 60DS3M882

  • Zoro # G406118986


product price:  $16.45
/ea

Key Features

Industry Number
60DS3M882
Top Width
6 mm
Number of Teeth
294
Belt Series
Super Torque G
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60DS3M882
Zoro #
G406118986
UPC #
-
Country of Origin
Japan

Dimensions

Top Width
6 mm
Pitch Length
882 mm
Belt Trade Size
DS3M

Details

Industry Number
60DS3M882
Item
Timing Belt
Number of Teeth
294
Belt Series
Super Torque G
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Belt Material
Chloroprene
Maximum Operating Temperature
176 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.