Shop MITSUBOSHI
See all product information
Super Torque Double sided Timing Belt, 5mm Pitch, 2000mm L x 15mm W
Mfr # 150DS5M2000
Zoro # G006116726
product price:Â $91.55
/eaKey Features
Belt Series
Super Torque G
Reinforcing Cord Material
Fiberglass
Belt Trade Size
DS5M
Top Width
15 mm
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150DS5M2000
Zoro #
G006116726
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
DS5M
Top Width
15 mm
Pitch Length
2000 mm
Details
Belt Series
Super Torque G
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
400
Industry Number
150DS5M2000
Pitch
5 mm
Tooth Location
Two Sides
Item
Timing Belt
Belt Material
Chloroprene
Maximum Operating Temperature
176 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.