Shop MITSUBOSHI
See all product information
Super Torque Double sided Timing Belt, 8mm Pitch, 4400mm L x 30mm W
Mfr # 300DS8M4400
Zoro # G106117418
product price:Â $658.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
176 Degrees F
Belt Series
Super Torque G
Number of Teeth
550
Pitch Length
4400 mm
Belt Material
Chloroprene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300DS8M4400
Zoro #
G106117418
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length
4400 mm
Belt Trade Size
DS8M
Top Width
30 mm
Details
Maximum Operating Temperature
176 Degrees F
Belt Series
Super Torque G
Number of Teeth
550
Belt Material
Chloroprene
Industry Number
300DS8M4400
Tooth Shape
Curvilinear
Pitch
8 mm
Item
Timing Belt
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.