Super Torque Timing Belt, 14mm Pitch, 4004mm L x 120mm W

  • Mfr # 1200S14M4004

  • Zoro # G406119266


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
4004 mm
Number of Teeth - Timing Belts
286
Pitch - Timing Belts
14 mm
Width - Timing Belts
120 mm
Height
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200S14M4004
Zoro #
G406119266
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
4004 mm
Width - Timing Belts
120 mm
Height
10.2 mm

Details

Number of Teeth - Timing Belts
286
Pitch - Timing Belts
14 mm
Material
Rubber
Item
Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.