Shop MITSUBOSHI
See all product information
Super Torque Timing Belt, 2mm Pitch, 1016mm L x 4mm W
Mfr # 40S2M1016
Zoro # G606121632
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Industry Number
40S2M1016
Top Width
4 mm
Number of Teeth
508
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40S2M1016
Zoro #
G606121632
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
4 mm
Pitch Length
1016 mm
Belt Trade Size
S2M
Details
Industry Number
40S2M1016
Item
Timing Belt
Number of Teeth
508
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
176 Degrees F
Pitch
2 mm
Belt Material
Chloroprene
Tooth Shape
Curvilinear
Belt Series
Super Torque G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.