Shop MITSUBOSHI
See all product information
Create Account
Urethane Timing Belt, T10 Profile, 140 Teeth x 25mm W
Mfr # T10-25-140
Zoro # G806121555
product price:Â $48.75
/eaKey Features
Belt Trade Size
T10
Industry Number
T10-25-140
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T10-25-140
Zoro #
G806121555
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
T10
Top Width
25 mm
Pitch Length
1400 mm
Details
Item
Timing Belt
Industry Number
T10-25-140
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
140
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
194 Degrees F
Belt Series
Timing Belt U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.