Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL HTD 3M, BR=9, POLYAMIDE BLACK, L1=525
Mfr # 22062-0309X0525
Zoro # G823770798
product price:Â $9.45
/eaKey Features
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Number of Teeth
175
Belt Series
22062
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22062-0309X0525
Zoro #
G823770798
UPC #
-
Country of Origin
Germany
Dimensions
Belt Trade Size
3M
Top Width
9 mm
Pitch Length
525 mm
Details
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Number of Teeth
175
Belt Series
22062
Tooth Shape
Curvilinear
Industry Number
22062-0309X0525
Belt Material
Chloroprene
Item
Timing Belt
Pitch
3 mm
Belt Coating
Polyamide
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.