Shop MITSUBOSHI

Urethane Timing Belt, T5 Profile, 168 Teeth 840 mm L x 16 mm W

  • Mfr # T5-16-168

  • Zoro # G406116586


product price:  $17.49
/ea

Key Features

Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Top Width
16 mm
Tooth Shape
Trapezoidal
Pitch Length
840 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-16-168
Zoro #
G406116586
UPC #
-
Country of Origin
Japan

Dimensions

Top Width
16 mm
Pitch Length
840 mm
Belt Trade Size
T5

Details

Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Trapezoidal
Industry Number
T5-16-168
Number of Teeth
168
Pitch
5 mm
Belt Material
Polyurethane
Belt Series
Timing Belt U
Reinforcing Cord Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.