Shop MITSUBOSHI
See all product information
Create Account
Urethane Timing Belt, T5 Profile, 215 Teeth x 5mm W
Mfr # T5-5-215
Zoro # G006120310
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Belt Trade Size
T5
Industry Number
T5-5-215
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T5-5-215
Zoro #
G006120310
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
T5
Top Width
5 mm
Pitch Length
1,075 mm
Height
2.2 mm
Outside Length
2150 mm
Details
Item
Timing Belt
Industry Number
T5-5-215
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
215
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
194 Degrees F
Belt Series
Timing Belt U
Gearbelt Type
T5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.