Shop MITSUBOSHI
See all product information
Urethane Timing Belt, T5 Profile, 220 Teeth 1100 mm L x 25 mm W
Mfr # T5-25-220
Zoro # G006118867
product price:Â $32.55
/eaKey Features
Belt Series
Timing Belt U
Industry Number
T5-25-220
Number of Teeth
220
Top Width
25 mm
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T5-25-220
Zoro #
G006118867
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
25 mm
Belt Trade Size
T5
Pitch Length
1,100 mm
Details
Belt Series
Timing Belt U
Industry Number
T5-25-220
Number of Teeth
220
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
194 Degrees F
Pitch
5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.