Shop MITSUBOSHI

Urethane Timing Belt, T5 Profile, 92 Teeth 460 mm L x 25 mm W

  • Mfr # T5-25-92

  • Zoro # G606119813


product price:  $19.59
/ea

Key Features

Tooth Location
One Side
Pitch Length
460 mm
Pitch
5 mm
Reinforcing Cord Material
Steel
Number of Teeth
92
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-25-92
Zoro #
G606119813
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length
460 mm
Belt Trade Size
T5
Top Width
25 mm

Details

Tooth Location
One Side
Pitch
5 mm
Reinforcing Cord Material
Steel
Number of Teeth
92
Maximum Operating Temperature
194 Degrees F
Belt Series
Timing Belt U
Industry Number
T5-25-92
Item
Timing Belt
Belt Material
Polyurethane
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.