Shop MITSUBOSHI

V-Ribbed - PK Series 1340mm Long x 6 Ribs Wide

  • Mfr # 6PK1340

  • Zoro # G006118331


product price:  $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

V-Belt Section
PK
Top Width
21.36 mm
Belt Series
RIBSTAR
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6PK1340
Zoro #
G006118331
UPC #
34494004923
Country of Origin
Japan

Dimensions

Top Width
21.36 mm
Thickness
5 mm
Outside Length
1,340 mm

Details

V-Belt Section
PK
Item
Ribbed V-Belt
Belt Series
RIBSTAR
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Material
Chloroprene / EPDM
Industry Number
6PK1340
Number of Ribs
6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.