Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 2600mm Long x 6 Ribs Wide
Mfr # 6PK2600
Zoro # G906122162
product price:Â $32.85
/ea
Sold in multiples of 10 for $328.50
Key Features
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
PK
Thickness
5 mm
Outside Length
2,600 mm
Temp. Range
-22 Degrees to 194 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6PK2600
Zoro #
G906122162
UPC #
34494006811
Country of Origin
Indonesia
Dimensions
Thickness
5 mm
Outside Length
2,600 mm
Top Width
21.36 mm
Details
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
PK
Temp. Range
-22 Degrees to 194 Degrees F
Material
Chloroprene / EPDM
Industry Number
6PK2600
Belt Series
RIBSTAR
Number of Ribs
6
Item
Ribbed V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.