10PCS/SET w/Calibration
- Mfr # 133-904CAL
- Zoro # G816055215
product price:Â
$
3,650.99
/ea
Free Shipping & Returns
Key Features
Resolution
.001 in
Number of Measuring Rods
1
Depth Measurement - Maximum
6 in
Included Certification
None
Inches Measured - Minimum
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133-904CAL
- Zoro #
- G816055215
- UPC #
- 603908659310
- Country of Origin
- Japan
- Item
- Calibrated Inside Micrometer Set
- Resolution
- .001 in
- Number of Measuring Rods
- 1
- Included Certification
- None
- Inches Measured - Minimum
- 2 in
- Thimble Type
- Plain
- Operation Type
- Mechanical
- Inches Measured - Maximum
- 12 in
- Contact Point Material
- Carbide
- Accuracy
- +/-0.00015 in, +/-0.0002 in, +/-0.00025 in, +/-0.0003 in
- Contact Point Shape
- Curved
- Number of Micrometers
- 10
- Inside Micrometer Type
- Tubular-Rod Inside Micrometer
Dimensions
- Depth Measurement - Maximum
- 6 in
- Rod Diameter
- 8 mm
Description
10PCS/SET w/Calibration
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.